Greenlee 127AV Knockout Punch for Standard Round Manual Industrial Punch | Graybar Store
Greenlee - Knockout Punch for Standard Round Manual Industrial Punch - 127AV
+ / - Hover over image to Zoom
Other Views

    Knockout Punch for Standard Round Manual Industrial Punch

    Manufacturer: Greenlee
    Manufacturer #: 127AV
    SKU: 88120564
    $60.34
    Checking Pricing
         
    Tool Application:1-1/4 Inch Conduit
    Hole Size:1-11/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 127AV
    • Hole Size 1-11/16 in.
    • Tool Application 1-1/4 Inch Conduit
    Product Overview:
    Knockout Punch, Round, Conduit/Pipe Size 1-1/4 Inch, Hole Size 1-11/16 Inch, Capacity 10 Gauge Mild Steel, Used on Item Manual Round Standard Knockout Punch Kit/Standard Round Knockout Punch Unit, Used on Item Part No 735BB/74BB, Greenlee Brand