Greenlee 121AV Knockout Punch for Standard Round Manual Industrial Punch | Graybar Store
Greenlee - Knockout Punch for Standard Round Manual Industrial Punch - 121AV
+ / - Hover over image to Zoom
Other Views

    Knockout Punch for Standard Round Manual Industrial Punch

    Manufacturer: Greenlee
    Manufacturer #: 121AV
    SKU: 88120554
    $40.60
    Checking Pricing
         
    Tool Application:1/2 Inch Conduit
    Hole Size:0.885 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 121AV
    • Hole Size 0.885 in.
    • Tool Application 1/2 Inch Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Knockout Punch, Round, Conduit/Pipe Size 1/2 Inch, Hole Size 7/8 Inch, Capacity 10 Gauge Mild Steel, Used on Item Standard Round Knockout Punch Unit, Used on Item Part No 71BB, Greenlee Brand