Thomas and Betts 5712 Liquid Tight Knockout Plug, Neoprene, 1 in. | Graybar Store
Thomas and Betts - Liquid Tight Knockout Plug, Neoprene, 1 in. - 5712
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Knockout Plug, Neoprene, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5712
    SKU: 88264983
    $4.54
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5712
    • Materials Neoprene
    • Temperature Rating 30 to 105°C
    • For Use With Flexible Metallic Conduit
    Product Overview:
    Knockout Plug, Trade Size (Inches): 1 in, Neoprene, Temperature Rating: -30 to 105 °C