Thomas and Betts STG3-G Ocal-Blue® Grounding Hub, PVC Coated Zinc, Insulated 105°C, 1 in. | Graybar Store
Thomas and Betts - Ocal-Blue® Grounding Hub, PVC Coated Zinc, Insulated 105°C, 1 in. - STG3-G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Grounding Hub, PVC Coated Zinc, Insulated 105°C, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: STG3-G
    SKU: 25124822
    $62.50
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:PVC-Coated Conduit Bodies and Fittings
    Nom. Length (Inches):1-13/16 in.
    Diameter (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STG3-G
    • Diameter (Inches) 2 in.
    • Materials Zinc
    • Nom. Length (Inches) 1-13/16 in.
    Product Overview:
    Ocal® Knockout Hub, Zinc, Trade Size (Inches): 1 in, Nom. Length (Inches): 1-13/16 in, Diameter (Inches): 2 in