Greenlee 60117 Knockout Draw Stud for Special Shape Punches | Graybar Store
Greenlee - Knockout Draw Stud for Special Shape Punches - 60117
+ / - Hover over image to Zoom
Other Views

    Knockout Draw Stud for Special Shape Punches

    Manufacturer: Greenlee
    Manufacturer #: 60117
    SKU: 92081461
    $103.68
    Checking Pricing
         
    Tool Application:For Special Shape Hydraulic/Manual Punch Driver
    Thread Size (Inches):1/2-20
    Overall Length (Inches):4-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 60117
    • Overall Length (Inches) 4-5/8 in.
    • Thread Size (Inches) 1/2-20
    Product Overview:
    Draw Stud, Hydraulic/Manual Driver, Used on Item Rectangular, Square Punch Unit, Used on Item Part No 60238, 60242, 60016, 60031, 60034, 60037, 60040, 60043, 60047, 60050, Greenlee Brand