Klein Tools D2000-9ST Ironworkers Pliers, Heavy Duty, 9-3/8 in. | Graybar Store
Klein Tools - Ironworkers Pliers, Heavy Duty, 9-3/8 in. - D2000-9ST
+ / - Hover over image to Zoom
Other Views

    Ironworkers Pliers, Heavy Duty, 9-3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: D2000-9ST
    SKU: 88154040
    $63.15
    Checking Pricing
         
    Overall Length (Inches):9-3/8
    Tool Application:ACSR; Nails and Most Hardened Wire; Screws
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D2000-9ST
    • Handle Color Royal Blue
    • Handle Material Plastic Dipped
    • Materials Steel
    • Overall Length (Inches) 9-3/8
    • Tool Application ACSR; Nails and Most Hardened Wire; Screws
    • For Use With ACSR, Screws, Nails, Most Hardened Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Knife, Tool Application: ACSR; Nails and Most Hardened Wire; Screws, Overall Length (Inches): 9-3/8 in
    Heavy Duty Cutting Rebar Work Pliers, Twists and cuts soft annealed rebar tie wire.