Klein Tools 44135 Folding Utility Knife, Assisted-Open, Camouflage | Graybar Store
Klein Tools - Folding Utility Knife, Assisted-Open, Camouflage - 44135
+ / - Hover over image to Zoom
Other Views

    Folding Utility Knife, Assisted-Open, Camouflage

    Manufacturer: Klein Tools
    Manufacturer #: 44135
    SKU: 25795922
    $23.08
    Checking Pricing
         
    Length (Inches):4.44
    Tool Application:Multi-Purpose Cutting
    Overall Length (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 44135
    • Overall Length (Inches) 7
    • Tool Application Multi-Purpose Cutting
    Product Overview:
    Knife, Tool Application: Multi-Purpose Cutting, Length (Inches): 4.44 (Closed), Overall Length (Inches): 7 in