Klein Tools 44052BLK Lightweight Lockback Knife, Anodized-Aluminum Handle, 2-3/4 in. Blade, 3-5/8 in. Closed, 6-1/8 in. L | Graybar Store
Klein Tools - Lightweight Lockback Knife, Anodized-Aluminum Handle, 2-3/4 in. Blade, 3-5/8 in. Closed, 6-1/8 in. L - 44052BLK
+ / - Hover over image to Zoom
Other Views

    Lightweight Lockback Knife, Anodized-Aluminum Handle, 2-3/4 in. Blade, 3-5/8 in. Closed, 6-1/8 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 44052BLK
    SKU: 25266916
    $55.57
    Checking Pricing
         
    Length (Inches):3.625
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 44052BLK
    • Length (Inches) 3.625
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Knife, Length (Inches): 3-5/8 (Closed), Overall Length (Inches): 6.375 in