Phoenix Contact 2775210 Knife Disconnect Terminal Block | Graybar Store
Phoenix Contact - Knife Disconnect Terminal Block - 2775210
+ / - Hover over image to Zoom
Other Views

    Knife Disconnect Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2775210
    SKU: 99694066
    $10.39
    Checking Pricing
         
    Additional Features:Closed housing of double-level terminal blocks; Space-saving design just 6.2 mm wide; User-friendly disconnect knife
    Voltage Rating:630 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:63.5 mm
    Width (mm):6.2 mm
    Amperage Rating:16 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2775210
    • Color Grey
    • Additional Features Closed housing of double-level terminal blocks; Space-saving design just 6.2 mm wide; User-friendly disconnect knife
    • Amperage Rating 16 A
    • Height 47 (NS 35/7,5 ) mm; 52 (NS 32) mm
    • IEC Rating IEC 60947-7-1
    • Length 63.5 mm
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 630 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Knife Disconnect Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 47 (NS 35/7,5 ) mm; 52 (NS 32) mm, Amperage Rating: 16 A