Phoenix Contact 2800004 Knife Disconnect Terminal Block | Graybar Store
Phoenix Contact - Knife Disconnect Terminal Block - 2800004
+ / - Hover over image to Zoom
Other Views

    Knife Disconnect Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2800004
    SKU: 99570356
    $15.63
    Checking Pricing
         
    Additional Features:Space-saving design just 6.2 mm wide; Closed housing of double-level terminal blocks; User-friendly disconnect knife
    Voltage Rating:400 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:80 mm
    Width (mm):6 mm
    Amperage Rating:26 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2800004
    • Color Grey
    • Additional Features Space-saving design just 6.2 mm wide; Closed housing of double-level terminal blocks; User-friendly disconnect knife
    • Amperage Rating 26 A
    • Height 68 (NS 35/7,5) mm; 73 (NS 32) mm
    • IEC Rating IEC 60947-7-1
    • Length 80 mm
    • No. of Levels 2
    • Width (mm) 6 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin TR - Turkey
    Product Overview:
    Knife Disconnect Terminal Block, Packaging: 50, Gray, Width (mm): 6 mm, Height: 68 (NS 35/7,5) mm; 73 (NS 32) mm, Amperage Rating: 26 A