Phoenix Contact 3004032 Knife Disconnect Terminal Block | Graybar Store
Phoenix Contact - Knife Disconnect Terminal Block - 3004032
+ / - Hover over image to Zoom
Other Views

    Knife Disconnect Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3004032
    SKU: 99536160
    $10.55
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Space-saving design; High current carrying capacity of up to 16 A
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:51 mm
    Width (mm):6.2 mm
    Amperage Rating:16 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3004032
    • Color Grey
    • Additional Features Space-saving design; High current carrying capacity of up to 16 A
    • Amperage Rating 16 A
    • Height 58.5 (NS 35/7,5) mm; 63.5 (NS 32) mm; 66 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 51 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Knife Disconnect Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 58.5 (NS 35/7,5) mm; 63.5 (NS 32) mm; 66 (NS 35/15) mm, Amperage Rating: 16 A