Phoenix Contact 3064043 Knife Disconnect Terminal Block | Graybar Store
Phoenix Contact - Knife Disconnect Terminal Block - 3064043
+ / - Hover over image to Zoom
Other Views

    Knife Disconnect Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3064043
    SKU: 25499846
    $4.52
    Checking Pricing
         
    Additional Features:Tested for railway applications; Compact design and high current carrying capacity of 20 A
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:65.4 mm
    Width (mm):6.2 mm
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3064043
    • Color Grey
    • Additional Features Tested for railway applications; Compact design and high current carrying capacity of 20 A
    • Amperage Rating 20 A
    • Height 49.1 mm
    • IEC Rating IEC 60947-7-1
    • Length 65.4 mm
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Knife Disconnect Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 49.1 mm, Amperage Rating: 20 A