Phoenix Contact 3036343 Knife Disconnect Terminal Block | Graybar Store
Phoenix Contact - Knife Disconnect Terminal Block - 3036343
+ / - Hover over image to Zoom
Other Views

    Knife Disconnect Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036343
    SKU: 25050627
    $4.37
    Checking Pricing
         
    Voltage Rating:300 (CSA) V; 400 (IEC) V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:60.5 mm
    Use With:Railway
    Width (mm):5.2 mm
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036343
    • Color Grey
    • Amperage Rating 20 A
    • Height 36.5 mm
    • IEC Rating IEC 60947-7-1
    • Length 60.5 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Use With Railway
    • Voltage Rating 300 (CSA) V; 400 (IEC) V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Knife Disconnect Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 36.5 mm, Amperage Rating: 20 A