Intermatic KM2ST-2G KM2 Series Electromechanical In-Wall Timers, 120 V | Graybar Store
Intermatic - KM2 Series Electromechanical In-Wall Timers, 120 V - KM2ST-2G
+ / - Hover over image to Zoom
Other Views

    KM2 Series Electromechanical In-Wall Timers, 120 V

    Manufacturer: Intermatic
    Manufacturer #: KM2ST-2G
    SKU: 25253502
    $59.35
    Checking Pricing
         
    Voltage (Volts):120
    Amps:20 A
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # KM2ST-2G
    • Color White
    • Voltage (Volts) 120
    • Amps 20 A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 2 Gang Toggle