Intermatic Heavy Duty Mechanical In-Wall Timer | Graybar Store
Intermatic - Heavy Duty Mechanical In-Wall Timer
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Mechanical In-Wall Timer

    Manufacturer: Intermatic
         

    The KM2ST-2G Electromechanical In-Wall Timers replace standard wall switches (toggles) and provide automatic control of outdoor or indoor lighting, fans, pumps, office machines and other types of circuits.

    • Manufacturer Intermatic
    Select Filter Options Below ( 1 items found )
    Voltage (Volts):120
    Amps:20 A
    Color:White
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Time Cycle
    Color
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    Price
    KM2ST-2G
    25253502
    120
    20 A
    White
    $
    59
    .35
    /
    EA
    25253502
    Voltage (Volts)
    120
    Amps
    20 A
    Time Cycle
    Color
    White
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    $
    59
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25253502 SKU, 25253502 ANALYTICS...
    Time Cycle
    Color
    White
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    Price
    $
    59
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available