Bussmann (Eaton) KLM Series 13/32 x 1-1/2 in. 600V AC/DC Fast-Acting Supplemental Fuse | Graybar Store
Bussmann (Eaton) - KLM Series 13/32 x 1-1/2 in. 600V AC/DC Fast-Acting Supplemental Fuse
+ / - Hover over image to Zoom
Other Views

    KLM Series 13/32 x 1-1/2 in. 600V AC/DC Fast-Acting Supplemental Fuse

    Manufacturer: Bussmann (Eaton)
         

    A full-range DC supplemental fuse with melamine tube construction and nickel-plated endcaps. Color coded for 600V AC/DC.

    Typical Applications:
    • DC Control Circuits Requiring Fast-Acting Fuses
    • PV Systems Up to 600V DC
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Fast-Acting Melamine Tube Supplemental Fuse
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    KLM-15
    88052038
    15A
    600V AC/DC
    $
    27
    .28
    /
    EA
    88052038
    Amps
    15A
    Voltage Rating
    600V AC/DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    27
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLM-30
    88052046
    30A
    600V AC/DC
    $
    22
    .63
    /
    EA
    88052046
    Amps
    30A
    Voltage Rating
    600V AC/DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    22
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLM-20
    88052041
    20A
    600V AC/DC
    $
    34
    .69
    /
    EA
    88052041
    Amps
    20A
    Voltage Rating
    600V AC/DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    34
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLM-10
    88052036
    10A
    600V AC/DC
    $
    31
    .31
    /
    EA
    88052036
    Amps
    10A
    Voltage Rating
    600V AC/DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    31
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLM-25
    88052042
    25A
    600V AC/DC
    $
    28
    .14
    /
    EA
    88052042
    Amps
    25A
    Voltage Rating
    600V AC/DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    28
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLM-8
    88052051
    8A
    600V AC/DC
    $
    31
    .31
    /
    EA
    88052051
    Amps
    8A
    Voltage Rating
    600V AC/DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    31
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLM-5
    88052049
    5A
    600V AC/DC
    $
    28
    .11
    /
    EA
    88052049
    Amps
    5A
    Voltage Rating
    600V AC/DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    28
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLM-2
    88052039
    2A
    600V AC/DC
    $
    28
    .53
    /
    EA
    88052039
    Amps
    2A
    Voltage Rating
    600V AC/DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    28
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLM-1
    88052029
    1A
    600V AC/DC
    $
    28
    .53
    /
    EA
    88052029
    Amps
    1A
    Voltage Rating
    600V AC/DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    28
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLM-3
    88052043
    3A
    600 V AC
    10 at 600 V DC kA; 100 at 600 V AC kA
    Color-Coded for 600 Vac; Full Range DC Supplemental Fuse; Melamine tube construction; Nickel-Plated End Caps
    CC
    CE; CSA Certified; RoHS Compliant; UL Listed
    Melamine Tube
    $
    31
    .31
    /
    EA
    88052043
    Amps
    3A
    Voltage Rating
    600 V AC
    Interrupt Rating
    10 at 600 V DC kA; 100 at 600 V AC kA
    Additional Features
    Color-Coded for 600 Vac; Full Range DC Supplemental Fuse; Melamine tube construction; Nickel-Plated End Caps
    Class
    CC
    Standard
    CE; CSA Certified; RoHS Compliant; UL Listed
    Material
    Melamine Tube
    $
    31
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052038 SKU, 88052038 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    27
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052046 SKU, 88052046 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    22
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052041 SKU, 88052041 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    34
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052036 SKU, 88052036 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    31
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052042 SKU, 88052042 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    28
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052051 SKU, 88052051 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    31
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052049 SKU, 88052049 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    28
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052039 SKU, 88052039 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    28
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052029 SKU, 88052029 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    28
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052043 SKU, 88052043 ANALYTICS...
    Interrupt Rating
    10 at 600 V DC kA; 100 at 600 V AC kA
    Additional Features
    Color-Coded for 600 Vac; Full Range DC Supplemental Fuse; Melamine tube construction; Nickel-Plated End Caps
    Class
    CC
    Standard
    CE; CSA Certified; RoHS Compliant; UL Listed
    Material
    Melamine Tube
    Price
    $
    31
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available