Bussmann (Eaton) KLM-1 KLM Series 13/32 x 1 1/2 in. 600V AC/DC Fast Acting Supplemental Fuse, 1A | Graybar Store
Bussmann (Eaton) - KLM Series 13/32 x 1 1/2 in. 600V AC/DC Fast Acting Supplemental Fuse, 1A - KLM-1
+ / - Hover over image to Zoom
Other Views

    KLM Series 13/32 x 1 1/2 in. 600V AC/DC Fast Acting Supplemental Fuse, 1A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KLM-1
    SKU: 88052029
    $28.53
    Checking Pricing
         
    Amps:1A
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KLM-1
    • Amps 1A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Fast-Acting Melamine Tube Supplemental Fuse
    Product Overview:
    KLM Series 1A 600V fast acting melamine tube supplemental fuse. Dimensions 1 1/2 L x 13/32 in. Dia.
    Typical Applications:
    • DC Control Circuits Requiring Fast-Acting Fuses
    • PV Systems Up to 600V DC