Klein Tools 5606 Klein Pole Sling, Red | Graybar Store
Klein Tools - Klein Pole Sling, Red - 5606
+ / - Hover over image to Zoom
Other Views

    Klein Pole Sling, Red

    Manufacturer: Klein Tools
    Manufacturer #: 5606
    SKU: 88153488
    $57.47
    Checking Pricing
         
    Additional Features:NOT an occupational protective device; NOT for human support
    Size:2 inch width
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5606
    • Size 2 inch width
    Product Overview:
    Red, Pole sling. Size-10 x 4.5 x 3 inches.