Klein Tools K1412 Klein-Kurve® Dual NM Cable Strippers/Cutters | Graybar Store
Klein Tools - Klein-Kurve® Dual NM Cable Strippers/Cutters - K1412
+ / - Hover over image to Zoom
Other Views

    Klein-Kurve® Dual NM Cable Strippers/Cutters

    Manufacturer: Klein Tools
    Manufacturer #: K1412
    SKU: 22061829
    $30.04
    Checking Pricing
         
    Capacity:14 to 12 AWG Solid, 14/2 to 12/2 NM-B
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # K1412
    • Capacity 14 to 12 AWG Solid, 14/2 to 12/2 NM-B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Strip, cut and shape electrical wire with the Klein Tools Klein-Kurve dual non-metallic cable stripper/cutter.
    • Strips, cuts, bends and pulls electrical wire
    • 12/2 and 14/2 stripping slots quickly remove outer jacket of Type NM-B sheathed cable
    • Stripping holes easily remove insulation on 12 and 14 AWG lead wire
    • Precision staggered blades for square, clean cuts on solid copper wire
    • Wire-looping, bending and screw-shearing holes
    • Curved handles and narrow nose help fit into tight spaces