Klein Tools 5301-18 Klein Climber Straps, 1 in. x 22 in. | Graybar Store
Klein Tools - Klein Climber Straps, 1 in. x 22 in. - 5301-18
+ / - Hover over image to Zoom
Other Views

    Klein Climber Straps, 1 in. x 22 in.

    Manufacturer: Klein Tools
    Manufacturer #: 5301-18
    SKU: 88153143
    $25.69
    Checking Pricing
         
    Size:22 in. L x 1 in.W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5301-18
    • Size 22 in. L x 1 in.W
    • Type Ankle Strap
    Product Overview:
    Nylon Climber strap Size 1 in. X 22 in. For Pole and Tree Climbers