Ideal Industries 45-715 Kinetic® Super Wire Strippers | Graybar Store
Ideal Industries - Kinetic® Super Wire Strippers - 45-715
+ / - Hover over image to Zoom
Other Views

    Kinetic® Super Wire Strippers

    Manufacturer: Ideal Industries
    Manufacturer #: 45-715
    SKU: 99973988
    $41.85
    Checking Pricing
         
    Capacity:18 to 10 AWG Solid, 20 to 12 AWG Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-715
    • Capacity 18 to 10 AWG Solid, 20 to 12 AWG Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kinetic® super wire strippers for 18 to 10 AWG solid wire and 20 to 12 AWG stranded wire.
    Kinetic® Super Wire Strippers:
    • Non-slip Santoprene textured grips
    • Plier nose for holding and twisting wires
    • Thumb and finger valley makes stripping easier and more accurate
    • Shear-cut bolt cutters
    • Pocket-Locket locks even tighter when tool is slipped into holster or pants pocket