Thomas and Betts B 903 10 Kindorf® Steel With Galv-Krom Finish Channel With Punched Holes | Graybar Store
Thomas and Betts - Kindorf® Steel With Galv-Krom Finish Channel With Punched Holes - B 903 10
+ / - Hover over image to Zoom
Other Views

    Kindorf® Steel With Galv-Krom Finish Channel With Punched Holes

    Manufacturer: Thomas and Betts
    Manufacturer #: B 903 10
    SKU: 88255459
    $155.28
    Checking Pricing
         
    Channel Dimensions (Inches):1-1/2 W x 3 H
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 903 10
    • Channel Dimensions (Inches) 1-1/2 W x 3 H
    • Channel Gauge 12
    • Channel Material Steel With Galv-Krom Finish
    Product Overview:
    10 ft. 12 ga. 1-1/2 in. x 3 in. steel punched channel with Galv-Krom finish.