Thomas and Betts B 914 3/8 Kindorf Steel Square Channel Nut With Galv-Krom Finish, 3/8 Inch | Graybar Store
Thomas and Betts - Kindorf Steel Square Channel Nut With Galv-Krom Finish, 3/8 Inch - B 914 3/8
+ / - Hover over image to Zoom
Other Views

    Kindorf Steel Square Channel Nut With Galv-Krom Finish, 3/8 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: B 914 3/8
    SKU: 88255507
    $6.67
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 914 3/8
    • Type Channel Square Nut
    • Materials Steel
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/8 in. Steel Square Channel Nut with Galv-Krom finish.
    For use with 3/4 in. deep channels.