Thomas and Betts B 910 3/8 Kindorf® Steel Springless Channel Nut With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf® Steel Springless Channel Nut With Galv-Krom Finish - B 910 3/8
+ / - Hover over image to Zoom
Other Views

    Kindorf® Steel Springless Channel Nut With Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 910 3/8
    SKU: 88255484
    $6.95
    Checking Pricing
         
    Bolt Hole Size:3/8 in.
    Trade Size (Inches):3/8 in.
    Channel Dimensions (Inches):1-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 910 3/8
    • Type Springless Nut
    • Bolt Hole Size 3/8 in.
    • Channel Dimensions (Inches) 1-1/2
    Product Overview:
    Kindorf steel springless channel nut with galv-krom finish, 3/8 in. bolt hole.