Thomas and Betts B 910 1/4 Kindorf Steel Springless Channel Nut With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf Steel Springless Channel Nut With Galv-Krom Finish - B 910 1/4
+ / - Hover over image to Zoom
Other Views

    Kindorf Steel Springless Channel Nut With Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 910 1/4
    SKU: 88255483
    $6.74
    Checking Pricing
         
    Bolt Hole Size:3/16 in.
    Trade Size (Inches):1/4 in.
    Channel Dimensions (Inches):1-1/2 W x 1-1/2 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 910 1/4
    • Type Springless Nut
    • Bolt Hole Size 3/16 in.
    • Channel Dimensions (Inches) 1-1/2 W x 1-1/2 H
    Product Overview:
    1/4 in. Steel Springless Channel Nut with Galv-Krom finish.