Thomas and Betts B 911 3/8 Kindorf® Steel Spring Channel Nut With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf® Steel Spring Channel Nut With Galv-Krom Finish - B 911 3/8
+ / - Hover over image to Zoom
Other Views

    Kindorf® Steel Spring Channel Nut With Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 911 3/8
    SKU: 88255492
    $4.39
    Checking Pricing
         
    Bolt Hole Size:3/8-16 in.
    Trade Size (Inches):3/8 in.
    Channel Dimensions (Inches):1-1/2 W x 1-1/2 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 911 3/8
    • Type Spring Nut
    • Bolt Hole Size 3/8-16 in.
    • Channel Dimensions (Inches) 1-1/2 W x 1-1/2 H
    • Materials Steel With Galv-Krom Finish
    Product Overview:
    3/8 in. Kindorf® steel spring channel nut with galv-krom finish, 1/2 in. bolt hole, For 1-1/2 x 1-1/2 in. channel