Thomas and Betts B 905HS 10 EG Kindorf steel slot channel, 1-1/2 in. x 1-1/2 in. | Graybar Store
Thomas and Betts - Kindorf steel slot channel, 1-1/2 in. x 1-1/2 in. - B 905HS 10 EG
+ / - Hover over image to Zoom
Other Views

    Kindorf steel slot channel, 1-1/2 in. x 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: B 905HS 10 EG
    SKU: 25121900
    $39.88
    Checking Pricing
         
    Length:10 ft.
    Channel Dimensions (Inches):1-1/2 x 1-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 905HS 10 EG
    • Channel Dimensions (Inches) 1-1/2 x 1-1/2
    • Length 10 ft.
    Product Overview:
    10 ft. 12 ga. 1-1/2 in. x 1-1/2 in. steel half slot channel with SilverGalv finish.
    Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces.The 1-1/2 in. dimension in the channel, hole spacing and fittings means all parts fit together, no matter where they are used, or at what angle.