Thomas and Betts B 912 1/4 Kindorf® Steel Short Spring Channel Nut With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf® Steel Short Spring Channel Nut With Galv-Krom Finish - B 912 1/4
+ / - Hover over image to Zoom
Other Views

    Kindorf® Steel Short Spring Channel Nut With Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 912 1/4
    SKU: 88255500
    $8.75
    Checking Pricing
         
    Bolt Hole Size:1/4 in.
    Trade Size (Inches):1/4 in.
    Channel Dimensions (Inches):1-1/2 W x 3/4 H
    Length:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 912 1/4
    • Type Short Spring Nut
    • Bolt Hole Size 1/4 in.
    • Channel Dimensions (Inches) 1-1/2 W x 3/4 H
    • Length 1/4 in.
    Product Overview:
    1/4 in. Kindorf® Steel short spring channel nut with galv-krom finish, for 1-1/2 x 3/4 in. channel.