Thomas and Betts B 912 3/8 Kindorf Steel Short Spring Channel Nut With Galv-Krom Finish, 3/8 Inch | Graybar Store
Thomas and Betts - Kindorf Steel Short Spring Channel Nut With Galv-Krom Finish, 3/8 Inch - B 912 3/8
+ / - Hover over image to Zoom
Other Views

    Kindorf Steel Short Spring Channel Nut With Galv-Krom Finish, 3/8 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: B 912 3/8
    SKU: 88255501
    $7.68
    Checking Pricing
         
    Bolt Hole Size:1/4 in.
    Trade Size (Inches):3/8 in.
    Channel Dimensions (Inches):1-1/2 x 3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 912 3/8
    • Type Short Spring Nut
    • Bolt Hole Size 1/4 in.
    • Channel Dimensions (Inches) 1-1/2 x 3/4 in
    • Materials Steel With Galv-Krom Finish
    Product Overview:
    3/8 in. Kindorf® Steel short spring channel nut with galv-krom finish, for 1-1/2 x 3/4 in. channel
    For use with 3/4 in. deep channels.