Thomas and Betts B 936EG Kindorf Steel Flat Plate Angle Connector With SilverGalv Finish | Graybar Store
Thomas and Betts - Kindorf Steel Flat Plate Angle Connector With SilverGalv Finish - B 936EG
+ / - Hover over image to Zoom
Other Views

    Kindorf Steel Flat Plate Angle Connector With SilverGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 936EG
    SKU: 98295627
    $20.12
    Checking Pricing
         
    No. of Holes:4
    Brand or Series:Kindorf
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 936EG
    • Type 4-Hole Flat Plate Angle Connector
    • Brand or Series Kindorf
    • Materials Steel
    • No. of Holes 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-Hole Kindorf steel flat plate angle connector with SilverGalv finish.