Thomas and Betts E 760 2 Kindorf® Steel Channel to Beam Clamp With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf® Steel Channel to Beam Clamp With Galv-Krom Finish - E 760 2
+ / - Hover over image to Zoom
Other Views

    Kindorf® Steel Channel to Beam Clamp With Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: E 760 2
    SKU: 88255734
    $13.62
    Checking Pricing
         
    Jaw Capacity (Inches):3-1/4
    Load Rating:2200 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E 760 2
    • Jaw Capacity (Inches) 3-1/4
    • Load Rating 2200 lb.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kindorf® Steel channel to beam clamp with galv-krom finish, jaw opening 3-1/4 in., load rating 2200 lb.