Thomas and Betts B 917 Kindorf® Steel 5-Hole Angle Connector With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf® Steel 5-Hole Angle Connector With Galv-Krom Finish - B 917
+ / - Hover over image to Zoom
Other Views

    Kindorf® Steel 5-Hole Angle Connector With Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 917
    SKU: 88255513
    $9.26
    Checking Pricing
         
    Hole Diameter (Inches):9/16
    Brand or Series:Kindorf
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 917
    • Type 5-Hole Angle Connector
    • Brand or Series Kindorf
    • Hole Diameter (Inches) 9/16
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kindorf® Steel 5-hole angle connector with galvkrom finish, 9/16 in. hole dia., 1/4 in. thick, bolt hole 3/4 in. from end.