Thomas and Betts B 938 Kindorf Steel 45-Degree Outside Angle With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf Steel 45-Degree Outside Angle With Galv-Krom Finish - B 938
+ / - Hover over image to Zoom
Other Views

    Kindorf Steel 45-Degree Outside Angle With Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 938
    SKU: 88255532
    $21.76
    Checking Pricing
         
    No. of Holes:3
    Brand or Series:Kindorf
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 938
    • Type 3-Hole 45-Degree Outside Angle
    • Brand or Series Kindorf
    • Materials Steel
    • No. of Holes 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-Hole Kindorf steel 45-degree outside angle with Galv-Krom finish.