Thomas and Betts B 939 Kindorf Steel 45-Degree Inside Angle With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf Steel 45-Degree Inside Angle With Galv-Krom Finish - B 939
+ / - Hover over image to Zoom
Other Views

    Kindorf Steel 45-Degree Inside Angle With Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 939
    SKU: 88255533
    $19.23
    Checking Pricing
         
    No. of Holes:2
    Brand or Series:Kindorf
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 939
    • Type 2-Hole 45-Degree Inside Angle
    • Brand or Series Kindorf
    • Materials Steel
    • No. of Holes 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Hole Kindorf steel 45-degree inside angle with Galv-Krom finish.