Thomas and Betts B 907 10 Kindorf® Steel 1-1/2 in. Punched Channel With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf® Steel 1-1/2 in. Punched Channel With Galv-Krom Finish - B 907 10
+ / - Hover over image to Zoom
Other Views

    Kindorf® Steel 1-1/2 in. Punched Channel With Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 907 10
    SKU: 88255477
    $39.17
    Checking Pricing
         
    Channel Gauge:14
    Channel Dimensions (Inches):1-1/2 W x 3/4 H
    Length:10.0 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 907 10
    • Channel Dimensions (Inches) 1-1/2 W x 3/4 H
    • Channel Gauge 14
    • Channel Material Steel
    Product Overview:
    Kindorf® 14 ga. steel 1-1/2 in. punched channel with galv-krom finish, 3/4 in. D, 10 ft. L