Thomas and Betts Kindorf® Steel 1-1/2 in. Punched Channel With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf® Steel 1-1/2 in. Punched Channel With Galv-Krom Finish
+ / - Hover over image to Zoom
Other Views

    Kindorf® Steel 1-1/2 in. Punched Channel With Galv-Krom Finish

    Manufacturer: Thomas and Betts
         

    Kindorf® is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials.

    • Manufacturer Thomas and Betts
    • Channel Material Steel
    • Channel Openings 9/16 Dia in; Slotted Holes
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Channel Gauge
    Length
    Height (Inches)
    Channel Dimensions (Inches)
    No. of Holes
    Width (Inches)
    Color / Finish
    Price
    B 907 10
    88255477
    14
    10.0 ft.
    1-1/2 W x 3/4 H
    $
    39
    .17
    10 Ft
    /
    Length
    88255477
    Channel Gauge
    14
    Length
    10.0 ft.
    Height (Inches)
    Channel Dimensions (Inches)
    1-1/2 W x 3/4 H
    No. of Holes
    Width (Inches)
    Color / Finish
    $
    39
    .17
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B 995 10
    88255545
    12
    10.0 ft.
    1-1/2 W x 1-1/2 H
    $
    51
    .20
    10 Ft
    /
    Length
    88255545
    Channel Gauge
    12
    Length
    10.0 ft.
    Height (Inches)
    Channel Dimensions (Inches)
    1-1/2 W x 1-1/2 H
    No. of Holes
    Width (Inches)
    Color / Finish
    $
    51
    .20
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B 909 10
    88255480
    12 ga
    10 ft.
    1-7/8
    1-1/2 W x 1-7/8 H
    80
    1-1/2
    Galv-Krom
    $
    153
    .97
    10 Ft
    /
    Length
    88255480
    Channel Gauge
    12 ga
    Length
    10 ft.
    Height (Inches)
    1-7/8
    Channel Dimensions (Inches)
    1-1/2 W x 1-7/8 H
    No. of Holes
    80
    Width (Inches)
    1-1/2
    Color / Finish
    Galv-Krom
    $
    153
    .97
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88255477 SKU, 88255477 ANALYTICS...
    Height (Inches)
    Channel Dimensions (Inches)
    1-1/2 W x 3/4 H
    No. of Holes
    Width (Inches)
    Color / Finish
    Price
    $
    39
    .17
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88255545 SKU, 88255545 ANALYTICS...
    Height (Inches)
    Channel Dimensions (Inches)
    1-1/2 W x 1-1/2 H
    No. of Holes
    Width (Inches)
    Color / Finish
    Price
    $
    51
    .20
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88255480 SKU, 88255480 ANALYTICS...
    Height (Inches)
    1-7/8
    Channel Dimensions (Inches)
    1-1/2 W x 1-7/8 H
    No. of Holes
    80
    Width (Inches)
    1-1/2
    Color / Finish
    Galv-Krom
    Price
    $
    153
    .97
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available