Thomas and Betts B 907 10 HD Kindorf® Hot-Dip Galvanized Steel Channel With Punched Holes | Graybar Store
Thomas and Betts - Kindorf® Hot-Dip Galvanized Steel Channel With Punched Holes - B 907 10 HD
+ / - Hover over image to Zoom
Other Views

    Kindorf® Hot-Dip Galvanized Steel Channel With Punched Holes

    Manufacturer: Thomas and Betts
    Manufacturer #: B 907 10 HD
    SKU: 96023410
    $80.97
    Checking Pricing
         
    Channel Dimensions (Inches):1-1/2 W x 3/4 H
    Channel Gauge:14
    Length:10.0 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 907 10 HD
    • Channel Dimensions (Inches) 1-1/2 W x 3/4 H
    • Channel Gauge 14
    • Channel Material Steel
    Product Overview:
    Kindorf® hot-dip galvanized 14 ga. steel with galv-krom Finish 1-1/2 x 3/4 in. channel with 9/16 in. Dia. punched Holes on 1-1/2 in. centers, length 10 ft.