Kidde - Kidde Hardwire Carbon Monoxide Alarm - 21006406
+ / - Hover over image to Zoom
Other Views

Kidde Hardwire Carbon Monoxide Alarm

Manufacturer: Kidde
Manufacturer #: 21006406
SKU: 25176163
Checking Pricing
     
Purpose:Carbon Monoxide Alarm
Color:White
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Kidde
  • Manufacturer # 21006406
  • Color White
  • Purpose Carbon Monoxide Alarm
Product Overview:
Hardwired interconnectable 120-volt carbon monoxide alarm with battery backup.
  • Audio Alarm-85dB at 10 ft.
  • Battery Backup: 9V Alkaline
  • Humidity Range 5-95 percent relative humidity
  • Sensor-Electrochemical