Kidde 21007915 Kidde Dual Sensor AC Hardwired Interconnect Smoke Alarm ,120-Volt | Graybar Store
Kidde - Kidde Dual Sensor AC Hardwired Interconnect Smoke Alarm ,120-Volt - 21007915
+ / - Hover over image to Zoom
Other Views

    Kidde Dual Sensor AC Hardwired Interconnect Smoke Alarm ,120-Volt

    Manufacturer: Kidde
    Manufacturer #: 21007915
    SKU: 25272052
    $45.17
    Checking Pricing
         
    Purpose:Smoke
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kidde
    • Manufacturer # 21007915
    • Color White
    • Purpose Smoke
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    120-Volt hardwired inter connectable dual sensing photoelectric/ionization smoke alarm with battery backup. ///////FireX Smoke Detectors 120-Volt Hardwired Inter Connectable Dual Sensing Photoelectric/Ionization Smoke Alarm with Battery Backup