Kidde - Kidde Battery Powered Carbon Monoxide Alarm with Digital Display - 21008873
+ / - Hover over image to Zoom
Other Views

Kidde Battery Powered Carbon Monoxide Alarm with Digital Display

Manufacturer: Kidde
Manufacturer #: 21008873
SKU: 25643750
Checking Pricing
     
Purpose:Carbon Monoxide Alarm
Color:White
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Kidde
  • Manufacturer # 21008873
  • Color White
  • Purpose Carbon Monoxide Alarm
Product Overview:
Kidde Battery-operated Carbon Monoxide Alarm with Digital Display with three AA batteries included..Dimensions: 4.5" x 1.5" x 2.75"////battery-operated carbon monoxide alarm with digital display and three AA batteries.
Digital display shows CO level in PPM and updates 15 seconds. Peak level memory. Test/reset button. Low battery signal. Slide-out battery door cover. Battery safeguard.