Klein Tools 600-8 Keystone-Tip Screwdriver with Heavy-Duty Square Shank | Graybar Store
Klein Tools - Keystone-Tip Screwdriver with Heavy-Duty Square Shank - 600-8
+ / - Hover over image to Zoom
Other Views

    Keystone-Tip Screwdriver with Heavy-Duty Square Shank

    Manufacturer: Klein Tools
    Manufacturer #: 600-8
    SKU: 88153517
    $19.42
    Checking Pricing
         
    Overall Length (Inches):13-7/16
    Tip Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 600-8
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    • Overall Length (Inches) 13-7/16
    Product Overview:
    13-7/16-inch keystone-tip screwdriver with heavy-duty square shank has 3/8-inch tip and 8-inch shank
    • Internal flanges inside handle provide solid, twist-resistant blade anchor
    • Premium chrome plated for smooth feel and corrosion resistance
    • Patented tip-ident quickly identifies the type of screwdriver and screwdriver tip orientation