Klein Tools 600-4 Keystone-Tip Screwdriver with Heavy-Duty Square Shank | Graybar Store
Klein Tools - Keystone-Tip Screwdriver with Heavy-Duty Square Shank - 600-4
+ / - Hover over image to Zoom
Other Views

    Keystone-Tip Screwdriver with Heavy-Duty Square Shank

    Manufacturer: Klein Tools
    Manufacturer #: 600-4
    SKU: 88153515
    $11.90
    Checking Pricing
         
    Overall Length (Inches):8-11/32
    Tip Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 600-4
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    • Overall Length (Inches) 8-11/32
    Product Overview:
    8-11/32 keystone-tip screwdriver with heavy-duty square shank has 1/4-inch tip and 4-inch shank
    • Overall length: 8-11/32-Inch, shank tip width: 1/4-Inch, shank length: 4-Inch
    • Heavy-duty square shank for wrench-assisted turning
    • Bolster reinforces shank for hard use
    • Designed for the most demanding uses
    • Klein offe