Klein Tools 6024DD Keystone-Tip Demolition Driver | Graybar Store
Klein Tools - Keystone-Tip Demolition Driver - 6024DD
+ / - Hover over image to Zoom
Other Views

    Keystone-Tip Demolition Driver

    Manufacturer: Klein Tools
    Manufacturer #: 6024DD
    SKU: 25439418
    $18.00
    Checking Pricing
         
    Overall Length (Inches):9
    Tip Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 6024DD
    • Overall Length (Inches) 9
    • Tip Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9-inch demolition driver with keystone-tip screwdriver has 1/4-inch tip and 4-inch blade
    • Engineered, manufactured and tested for prying and chiseling
    • Heat treated shaft runs length of handle to metal strike cap
    • Plated metal strike cap protects handle from hammer blows
    • Precision-machined tip for exact fit