Panduit KWPY Keystone Phone Plate Wall Mount | Graybar Store
Panduit - Keystone Phone Plate Wall Mount - KWPY
+ / - Hover over image to Zoom
Other Views

    Keystone Phone Plate Wall Mount

    Manufacturer: Panduit
    Manufacturer #: KWPY
    SKU: 25099792
    $14.99
    Checking Pricing
         
    Material:Stainless Steel
    Module:Keystone
    Dimensions (Inches):2.75 W x 0.28 D x 4.5 H
    Part Number:KWPY
    Packaging:1 Each
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # KWPY
    • Part Number KWPY
    • Mounting Style Wall Mount
    • Type Wall Phone Plate
    • No. of Ports 1
    • Dimensions (Inches) 2.75 W x 0.28 D x 4.5 H
    Product Overview:
    Keystone Phone Plate, Wall Mount, Stainless Steel, No. of Ports: 1, Dimension (Inches): 2.75 W x 0.28 D x 4.5 H in