Hubbell Premise Wiring IM1K1GY Infin-e-Station™ Module | Graybar Store
Hubbell Premise Wiring - Infin-e-Station™ Module - IM1K1GY
+ / - Hover over image to Zoom
Other Views

    Infin-e-Station™ Module

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IM1K1GY
    SKU: 99720902
    $1.69
    Checking Pricing
         
    Additional Features:Allows for Future Upgrades; Customizable Work Station Applications; Field Configurable; Flush Keystone Mounting;
    Dimensions (Inches):1.85 W x 0.375 D x 0.955 H
    Part Number:IM1K1GY
    Color:Grey
    Size:1 Unit
    Packaging:1 Each
    Use With:Cameras; Desktop Computers; Home Theater And Entertainment; Laptop Computers; Monitors;
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IM1K1GY
    • Color Grey
    • Part Number IM1K1GY
    • Size 1 Unit
    • Mounting Style Flush Mount
    • Type AV Unloaded Module
    • No. of Ports 1
    • Additional Features Allows for Future Upgrades; Customizable Work Station Applications; Field Configurable; Flush Keystone Mounting;
    • Dimensions (Inches) 1.85 W x 0.375 D x 0.955 H
    • Packaging 1 Each
    • Use With Cameras; Desktop Computers; Home Theater And Entertainment; Laptop Computers; Monitors;
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Keystone Module, Grey, Flush Mount, No. of Ports: 1, Dimension (Inches): 1.85 W x 0.375 D x 0.955 H in