Siemon MX6-K02 MAX 6® Keystone Modules | Graybar Store
Siemon - MAX 6®  Keystone Modules - MX6-K02
+ / - Hover over image to Zoom
Other Views

    MAX 6® Keystone Modules

    Manufacturer: Siemon
    Manufacturer #: MX6-K02
    SKU: 99423986
    $7.19
    Checking Pricing
         
    Module:Keystone
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX6-K02
    • Color White
    • Category Cat 6
    • Termination Style Punchdown
    • Module Keystone
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Keystone Module, White, Cat 6, Termination Style: Punch Down, Wiring Configuration: T568A; T568B