Siemon MX5-K02 MAX® 5e Flat UTP Modules | Graybar Store
Siemon - MAX® 5e Flat UTP Modules - MX5-K02
+ / - Hover over image to Zoom
Other Views

    MAX® 5e Flat UTP Modules

    Manufacturer: Siemon
    Manufacturer #: MX5-K02
    SKU: 25066807
    $6.15
    Checking Pricing
         
    Color:White
    Module:Keystone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX5-K02
    • Color White
    • Category Cat 5e
    • Termination Style Punchdown
    • Module Keystone
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Keystone Module, White, Cat 5e, Termination Style: Punch Down, Wiring Configuration: T568A; T568B