Hubbell Premise Wiring IM2IA15OW Infin-e-Station™ Angled Keystone Module | Graybar Store
Hubbell Premise Wiring - Infin-e-Station™ Angled Keystone Module - IM2IA15OW
+ / - Hover over image to Zoom
Other Views

    Infin-e-Station™ Angled Keystone Module

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IM2IA15OW
    SKU: 25019731
    $2.60
    Checking Pricing
         
    Material:Polymer
    Additional Features:Standard HPW Tamper-Resistant Keystone Opening
    Part Number:IM2IA15OW
    Color:Office White
    Size:1.5 Unit
    Packaging:1 Each
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IM2IA15OW
    • Color Office White
    • Part Number IM2IA15OW
    • Size 1.5 Unit
    • Mounting Style Flush Mount
    • Type AV Unloaded Module
    • No. of Ports 2
    • Additional Features Standard HPW Tamper-Resistant Keystone Opening
    • Material Polymer
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Keystone Module, Office White, Flush Mount, Polymer, No. of Ports: 2