Ortronics (Legrand) OR-KT2J5E-43 TechChoice® Keystone Cat 5e Jack | Graybar Store
Ortronics (Legrand) - TechChoice® Keystone Cat 5e Jack - OR-KT2J5E-43
+ / - Hover over image to Zoom
Other Views

    TechChoice® Keystone Cat 5e Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KT2J5E-43
    SKU: 25795895
    $4.21
    Checking Pricing
         
    Style:Keystone
    Color:Orange
    Packaging:1 Each
    No. of Ports:1
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KT2J5E-43
    • Color Orange
    • Style Keystone
    • Termination Style IDC
    • No. of Ports 1
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® OR-KT2J5E Keystone Jack, Orange, Cat 5e, Packaging: 1 Each, Termination Style: IDC, Wiring Configuration: T568A; T568B