Ortronics (Legrand) OR-KS106S2 TechChoice® 106 Style Frame | Graybar Store
Ortronics (Legrand) - TechChoice® 106 Style Frame - OR-KS106S2
+ / - Hover over image to Zoom
Other Views

    TechChoice® 106 Style Frame

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KS106S2
    SKU: 25241698
    $1.83
    Checking Pricing
         
    Material:Plastic
    Part Number:OR-KS106S2
    Color:Fog White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KS106S2
    • Color Fog White
    • Part Number OR-KS106S2
    • Type Frames
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Keystone Frame, Fog White, Plastic